Zoro Homepage

USB 2.0 To Serial DB9 Male 9 Pin RS232 Cable Adapter

  • Mfr # CB-DB9P

  • Zoro # G014925976


product price: $35.79
/ea

Key Features

Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Cellular Phone, Modem, PDA, ISDN Termination Adapter, PC, MAC, Digital Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DB9P
Zoro #
G014925976
UPC #
819921011329
Country of Origin
China

Details

Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Cellular Phone, Modem, PDA, ISDN Termination Adapter, PC, MAC, Digital Camera
Cable Type
DB-9/USB
Package Contents
USB 2.0 To Serial DB9 Male (9 Pin) RS232 Cable Adapter (CB-DB9P), Driver CD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.