Zoro Homepage

USB 3.2 M.2 PCie NVME SATA Solid State Drive M.2 FF Type-C Tool-Free Enclosure

  • Mfr # EC-SNVE

  • Zoro # G612127949


product price: $54.65
/ea

Key Features

Includes
USB 3.2 Type-C Tool-Free Enclosure for M.2 PCIe NVMe and SATA SSDs, 8" USB Type-C to Type-C cable, User manual
Overall Depth
4.6 in
Material
Aluminum, Acrylonitrile Butadiene Styrene (ABS)
Width
1.2 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-SNVE
Zoro #
G612127949
UPC #
840025251694
Country of Origin
China

Dimensions

Overall Depth
4.6 in
Width
1.2 in
Height
0.5 in

Details

Item
Drive Enclosure
Includes
USB 3.2 Type-C Tool-Free Enclosure for M.2 PCIe NVMe and SATA SSDs, 8" USB Type-C to Type-C cable, User manual
Material
Aluminum, Acrylonitrile Butadiene Styrene (ABS)
Number of USB Ports
2
Drive Interface
PCI Express NVMe, SATA, M.2
Host Interface
USB 3.2 Type C
UASP Support
Yes
Operating System Supported
Windows 7, Mac OS X 10.5 Leopard, Linux
Number of Solid State Drive Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.