
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSXVST341
Zoro #
G0590723
UPC #
888206724780
Country of Origin
China
Dimensions
Overall Height
44.88"
Width
23"
Overall Width
28.54"
Height
22"
Depth
31.5"
Details
Arm Style
Padded Arms
Seat Material
Leather
Seat Color
Black
Back Color
Black
Color
Black
Item
Chairs/Stools
Material
SofThread™ Leather
Standards
Meets or Exceeds ISTA Performance Standards
Adjustable
Swivel
Capacity
Supports Up to 400 lb
Weight
57 lbs
Description
Big N Tall Chair,Black Bonded Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.