Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Buds Hearing Protection

  • Mfr # ERSTE-BUDS

  • Zoro # G6786030


product price: $59.95
/ea

Key Features

Includes
assorted eartips, filter removal tool and replacement filters, protective bag, neck cord, and size 10 zinc air batteries
Material
Plastic
Color
Yellow
Weight
0.16
Overall Length
8.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSTE-BUDS
Zoro #
G6786030
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.37

Details

Includes
assorted eartips, filter removal tool and replacement filters, protective bag, neck cord, and size 10 zinc air batteries
Material
Plastic
Color
Yellow
Weight
0.16

Description

The Saf-T-Ear BUDS Electronic earplugs bring high end ear protection options to the affordable marketplace. With 2 modes of attenuation you get crystal clear sound at an attenuated level in order to better protect your hearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.