Hinged Door, 34 In x 5 ft, Powder Coated
Mfr # C-HS034058-B-SL1
Zoro # G2246216
product price:Â $323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
5 ft
Overall Width
3 ft
Door Height
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-HS034058-B-SL1
Zoro #
G2246216
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 ft
Overall Width
3 ft
Door Height
60 in
Door Width
36 in
Wire Thickness
7/64 in
Wire Mesh Opening Width
1 1/4 in
Wire Mesh Opening Height
2 1/2 in
Description
Welded-Wire Machine Guard Door, Door Height 58 in, Door Width 34 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Black, Powder-Coated, Includes Mounting Hardware Yes, Wire Thickness 7/64 in, Pull, Snap Lock, Hinged, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number Panels: SAF-4658, SAF-5858, Posts: SAF-P63, Steel, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.