Zoro Homepage

Wire Partition Panel, 19 In x 58 In

  • Mfr # SAF-1958

  • Zoro # G1973498


product price: $141.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
58 in
Overall Width
19 in
Gauge
10 ga Wire, 14 ga C Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF-1958
Zoro #
G1973498
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Width
19 in
Panel Width
19"
Panel Height
4.8 ft.
Wire Thickness
3/32 in
Wire Mesh Opening Height
2 1/2 in
Wire Mesh Opening Width
1 1/4 in

Details

Wire Room Components
Wire Partition Panels
Item
Panel
Material
Steel
Gauge
10 ga Wire, 14 ga C Channel
Finish
Powder Coated
Includes
(1) Panel and Hardware Kit
For Use With
Mfr. No. SAF-P63, SAF-H3458-SL, SAF-H4658-SL
Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, CSA, ISO, OSHA, RIA
Includes Mounting Hardware
Yes
Floor Clearance
5 in
Product Type
Mesh Panel
Panel Style
Full Height
Compatible Brand and Series
Folding Guard, Saf-T-Fence
Method of Construction
Welded
Compatible Manufacturer Model Number
SAF-H3458-SL, SAF-H4658-SL, SAF-P63
Mesh Shape
Square

Description

Mesh Panel, Black, Steel, Powder-Coated, Overall Width 19 in, Overall Height 58 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 5 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H4658-SL, SAF-P63, ANSI, CSA, ISO, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.