Zoro Homepage

Wire Partition Panel, 22 In x 58 In

  • Mfr # SAF-2258

  • Zoro # G1973330


product price: $142.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
58 in
Overall Width
22 in
Gauge
10 ga Wire, 14 ga C Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF-2258
Zoro #
G1973330
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Width
22 in
Panel Height
4.8 ft.
Panel Width
22"
Wire Mesh Opening Width
1 1/4 in
Wire Thickness
3/32 in
Wire Mesh Opening Height
2 1/2 in

Details

Wire Room Components
Wire Partition Panels
Item
Panel
Material
Steel
Gauge
10 ga Wire, 14 ga C Channel
Finish
Powder Coated
Includes
(1) Panel and Hardware Kit
Standards
ANSI, CSA, ISO, OSHA, RIA
For Use With
Mfr. No. SAF-P63, SAF-H3458-SL, SAF-H4658-SL
Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Compatible Brand and Series
Folding Guard, Saf-T-Fence
Includes Mounting Hardware
Yes
Method of Construction
Welded
Floor Clearance
5 in
Mesh Shape
Square
Panel Style
Full Height
Product Type
Mesh Panel
Compatible Manufacturer Model Number
SAF-H3458-SL, SAF-H4658-SL, SAF-P63

Description

Mesh Panel, Black, Steel, Powder-Coated, Overall Width 22 in, Overall Height 58 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 5 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H4658-SL, SAF-P63, ANSI, CSA, ISO, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.