Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Partition Panel, 22 In x 82 In

  • Mfr # SAF-2282

  • Zoro # G1973163


product price: $138.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
82 in
Overall Width
22 in
Gauge
10 ga Wire, 14 ga C Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF-2282
Zoro #
G1973163
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Overall Width
22 in
Panel Width
22"
Panel Height
7.8 ft.
Wire Mesh Opening Width
1 1/4 in
Wire Thickness
3/32 in
Wire Mesh Opening Height
2 1/2 in

Details

Wire Room Components
Wire Partition Panels
Item
Panel
Material
Steel
Gauge
10 ga Wire, 14 ga C Channel
Finish
Powder Coated
Includes
(1) Panel and Hardware Kit
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Black
For Use With
Mfr. No. SAF-P84, SAF-H3482-SL, SAF-H4682-SL
Standards
ANSI, CSA, ISO, OSHA, RIA
Compatible Brand and Series
Folding Guard, Saf-T-Fence
Method of Construction
Welded
Panel Style
Full Height
Compatible Manufacturer Model Number
SAF-H3482-SL, SAF-H4682-SL, SAF-P84
Product Type
Mesh Panel
Mesh Shape
Square
Includes Mounting Hardware
Yes
Floor Clearance
2 in

Description

Mesh Panel, Black, Steel, Powder-Coated, Overall Width 22 in, Overall Height 82 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 2 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3482-SL, SAF-H4682-SL, SAF-P84, ANSI, CSA, ISO, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.