Shop SAF-T-GLOVE
See all product information
Create Account
XL Hi-Viz Lime Green Neoprene Cuff Impact Gloves
- Mfr # MX2515XL
- Zoro # G4563819
product price:Â
$
21.75
/pr
Key Features
Palm Material
Cotton
Palm Construction
Abrasion Resistant
Color
Hi-Viz Lime Green
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
Cuff
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX2515XL
- Zoro #
- G4563819
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Impact Gloves
- Palm Material
- Cotton
- Palm Construction
- Abrasion Resistant
- Color
- Hi-Viz Lime Green
- Application
- Oil/Gas Drilling, Hydraulic Fracturing and Construction
- Cuff
- Neoprene
- Glove Back Material
- TPR
Dimensions
- Glove Size
- XL
Description
Cotton Xos Joker Impact Gloves, XL, PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.