Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. x 14 ft. Natural Fiber Rustic Rectangle Rug, Rust

  • Mfr # NF447C-10

  • Zoro # G711657989


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Material
Jute
Pile Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF447C-10
Zoro #
G711657989
UPC #
195058123624
Country of Origin
India

Dimensions

Pile Height
0.50 in
Size
10ft X14ft

Details

Color
Rust
Weave
hand knotted
Material
Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.