This item is Discontinued.

Safavieh 10 x 10 ft. Adirondack Contemporary Square Rug, Cream & Grey ADR125C-10SQ

10 x 10 ft. Adirondack Contemporary Square Rug, Cream & Grey (Discontinued)

  • Mfr # ADR125C-10SQ
  • Zoro # G311655828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR125C-10SQ
Zoro #
G311655828
UPC #
195058177382
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
10ft X10ft

Details

Weave
power loomed
Color
Cream/Grey
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.