This item is Discontinued.

Safavieh 10 x 10 ft. Adirondack Power Loomed Round Area Rug; Champagne & Cream ADR113W-10R

This item is Discontinued.

Safavieh

10 x 10 ft. Adirondack Power Loomed Round Area Rug; Champagne & Cream (Discontinued)

Mfr # ADR113W-10R
Zoro # G311672597
UPC # 195058151795
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADR113W-10R
Zoro #
G311672597
UPC #
195058151795
Country of Origin
Türkiye

Dimensions

Size
10ft X10ft
Pile Height
0.35 in

Details

Color
Champagne/Cream
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.