This item is Discontinued.

Safavieh 10 x 10 ft. Adirondack Power Loomed Round Area RugIvory & Silver ADR109C-10R

10 x 10 ft. Adirondack Power Loomed Round Area RugIvory & Silver (Discontinued)

  • Mfr # ADR109C-10R
  • Zoro # G609290687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR109C-10R
Zoro #
G609290687
UPC #
889048082274
Country of Origin
Türkiye

Dimensions

Size
10ft X10ft
Pile Height
0.35 in

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.