This item is Discontinued.

Safavieh 10 x 10 ft. Brentwood 851G Power Loomed Square Area Rug Light Grey & Blue BNT851G-10SQ

10 x 10 ft. Brentwood 851G Power Loomed Square Area Rug Light Grey & Blue (Discontinued)

  • Mfr # BNT851G-10SQ
  • Zoro # G911544461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNT851G-10SQ
Zoro #
G911544461
UPC #
195058327268
Country of Origin
China

Dimensions

Size
10ft- X10ft

Details

Color
Light Grey/Blue
Material
60% Polypropylene, 40% Jute
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.