This item is Discontinued.

Safavieh 10 x 10 ft. Lyndhurst 212G Power Loomed Square Area Rug Black & Red LNH212G-10SQ

This item is Discontinued.

Safavieh

10 x 10 ft. Lyndhurst 212G Power Loomed Square Area Rug Black & Red (Discontinued)

Mfr # LNH212G-10SQ
Zoro # G811547494
UPC # 195058307604
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNH212G-10SQ
Zoro #
G811547494
UPC #
195058307604
Country of Origin
China

Dimensions

Size
10 ft x 10 ft
Pile Height
0.43 in

Details

Color
Black/Red
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.