This item is Discontinued.

Safavieh 10 x 10 ft. Reflection Power Loomed Square Area Rug Light Grey & Cream RFT670C-10SQ

10 x 10 ft. Reflection Power Loomed Square Area Rug Light Grey & Cream (Discontinued)

  • Mfr # RFT670C-10SQ
  • Zoro # G611528198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT670C-10SQ
Zoro #
G611528198
UPC #
195058215336
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
10ft X10ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Polyester
Color
Light Grey/Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.