This item is Discontinued.

Safavieh 10 x 10 ft. SGD-Dallas Shag Power Loomed Square Area Rug; Seafoam & Ivory SGD257C-10SQ

This item is Discontinued.

Safavieh

10 x 10 ft. SGD-Dallas Shag Power Loomed Square Area Rug; Seafoam & Ivory (Discontinued)

Mfr # SGD257C-10SQ
Zoro # G011666186
UPC # 195058082853
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGD257C-10SQ
Zoro #
G011666186
UPC #
195058082853
Country of Origin
Türkiye

Dimensions

Size
10ft- X10ft

Details

Color
Seafoam/Ivory
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.