Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 x 14 ft. Amelia 700 Power Loomed Rectangle Area Rug Grey & Light Grey

  • Mfr # ALA783F-10

  • Zoro # G111546449


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Color
Grey/Light Grey
Material
Polypropylene, Polyester
Size
10 ft x 14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA783F-10
Zoro #
G111546449
UPC #
889048948174
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft

Details

Weave
power loomed
Color
Grey/Light Grey
Material
Polypropylene, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.