This item is Discontinued.

Safavieh 10 x 14 ft. Dallas Shag RugIvory & Light Pink SGD257P-10

10 x 14 ft. Dallas Shag RugIvory & Light Pink (Discontinued)

  • Mfr # SGD257P-10
  • Zoro # G209282891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGD257P-10
Zoro #
G209282891
UPC #
195058101578
Country of Origin
Turkey

Dimensions

Size
10ft X14ft

Details

Weave
flat weave
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Color
Ivory/Light Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.