This item is Discontinued.

Safavieh 10 x 14 ft. Natural Fiber Hand Woven RugLarge Rectangle Natural & Black NF181C-10

10 x 14 ft. Natural Fiber Hand Woven RugLarge Rectangle Natural & Black (Discontinued)

  • Mfr # NF181C-10
  • Zoro # G109813966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF181C-10
Zoro #
G109813966
UPC #
889048393134
Country of Origin
India

Dimensions

Size
10ft X14ft
Thickness
0.59 in

Details

Color
Natural/Black
Material
Jute
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.