Zoro Homepage

10 x 14 ft. Reflection Rectangle Power Loomed Rug Dark Grey & Cream

  • Mfr # RFT664B-10

  • Zoro # G311549929


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Pile Height
0.39 in
Color
Dark Grey/Cream
Size
10ft X14ft
Material
60% Polypropylene, 40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT664B-10
Zoro #
G311549929
UPC #
889048617247
Country of Origin
China

Dimensions

Pile Height
0.39 in
Size
10ft X14ft

Details

Weave
power loomed
Color
Dark Grey/Cream
Material
60% Polypropylene, 40% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.