This item is Discontinued.

Safavieh 11 ft. Elsa Fashion Line Umbrella Navy & White PAT8103B

11 ft. Elsa Fashion Line Umbrella Navy & White (Discontinued)

  • Mfr # PAT8103B
  • Zoro # G412039473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8103B
Zoro #
G412039473
UPC #
889048710368
Country of Origin
China

Dimensions

Overall Size
Open:130 in X 130 in X 105.51 in Close:6.1 in X 6.1 in X 105.51 in

Details

Contents
Metal
Metal Type
Aluminum
Application
Residential Use Only
Finish
Powder Coating
Fabric Material
100% Polyester
Color
Navy / White
Assembly Required
Yes View Assembly Instructions
Metal Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.