This item is Discontinued.

Safavieh 11 x 11 ft. California Shag Power Loomed Square Area Rug, Ivory SG151-1212-11SQ

This item is Discontinued.

Safavieh

11 x 11 ft. California Shag Power Loomed Square Area Rug, Ivory (Discontinued)

Mfr # SG151-1212-11SQ
Zoro # G411662245
UPC # 195058180955
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG151-1212-11SQ
Zoro #
G411662245
UPC #
195058180955
Country of Origin
Türkiye

Dimensions

Size
11ft X11ft
Pile Height
1.97 in

Details

Color
Ivory
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.