This item is Discontinued.

Safavieh 11 x 11 ft. Natural Fiber Global Round Area Rug; Ivory & Natural NF801M-11R

This item is Discontinued.

Safavieh

11 x 11 ft. Natural Fiber Global Round Area Rug; Ivory & Natural (Discontinued)

Mfr # NF801M-11R
Zoro # G911663544
UPC # 195058430142
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF801M-11R
Zoro #
G911663544
UPC #
195058430142
Country of Origin
India

Dimensions

Size
11ft X11ft
Thickness
0.33 in

Details

Color
Ivory/Natural
Weave
hand knotted
Material
Jute

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.