Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 x 11 ft. Sofia 365A Power Loomed Square Area Rug Light Grey & Blue

  • Mfr # SOF365A-11SQ

  • Zoro # G311546720


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Size
11ft x 11ft
Material
Polypropylene
Color
Light Grey/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOF365A-11SQ
Zoro #
G311546720
UPC #
889048616288
Country of Origin
China

Dimensions

Size
11ft x 11ft

Details

Weave
power loomed
Material
Polypropylene
Color
Light Grey/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.