Zoro Homepage

11.6 in. Etageres, Natural

  • Mfr # ETG6500C

  • Zoro # G911895006


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Wood Species
Mango
Drawer/Shelf Dimensions
17.7 in X 11.8 in X 13.3 in
Intended / Approved Use
Residential Use Only
Finish
Webbing
Weight Capacity
22 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETG6500C
Zoro #
G911895006
UPC #
889048950405
Country of Origin
China

Dimensions

Drawer/Shelf Dimensions
17.7 in X 11.8 in X 13.3 in
Dimensions
19.7 in X 11.6 in X 31.9 in

Details

Wood Species
Mango
Intended / Approved Use
Residential Use Only
Finish
Webbing
Weight Capacity
22 lbs.
Color
Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.