This item is Discontinued.

Safavieh 12 x 12 ft. Adirondack Power Loomed Round Area Rug; Grey & Black ADR109B-12R

12 x 12 ft. Adirondack Power Loomed Round Area Rug; Grey & Black (Discontinued)

  • Mfr # ADR109B-12R
  • Zoro # G711671664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR109B-12R
Zoro #
G711671664
UPC #
195058150880
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
12ft X12ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Grey/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.