This item is Discontinued.

Safavieh 12 x 12 ft. Adirondack Power Loomed Square Area Rug Charcoal & Ivory ADR125R-12SQ

12 x 12 ft. Adirondack Power Loomed Square Area Rug Charcoal & Ivory (Discontinued)

  • Mfr # ADR125R-12SQ
  • Zoro # G611532690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR125R-12SQ
Zoro #
G611532690
UPC #
195058177436
Country of Origin
Türkiye

Dimensions

Size
12ft X12ft
Pile Height
0.35 in

Details

Color
Charcoal/Ivory
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.