This item is Discontinued.

Safavieh 12 x 12 ft. Adirondack Tranistional Square Power Loomed Rug Ivory & Sage ADR109V-12SQ

12 x 12 ft. Adirondack Tranistional Square Power Loomed Rug Ivory & Sage (Discontinued)

  • Mfr # ADR109V-12SQ
  • Zoro # G211531161
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADR109V-12SQ
Zoro #
G211531161
UPC #
195058151474
Country of Origin
Türkiye

Dimensions

Size
12ft X12ft
Pile Height
0.35 in

Details

Color
Ivory/Sage
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.