This item is Discontinued.

Safavieh 12 x 28 x 7.75 in. Finley Hanging 3 Basket Wall Rack, White HAC5700C

12 x 28 x 7.75 in. Finley Hanging 3 Basket Wall Rack, White (Discontinued)

  • Mfr # HAC5700C
  • Zoro # G010996765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAC5700C
Zoro #
G010996765
UPC #
889048321762
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
28inX7.8inX12in
Drawer Dimensions
8.5in X 6.9in X 7in

Details

Weight Capacity
40 Lbs.
Material
Pinewood/ Mdf
Color
White
Finish Surface Treatment
Water Based Paint
Fabric Material
Seagrass Basket
No Of Drawers
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.