Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 15 in. dia. Kora Quatrefoil 3 Light Off White Flush Mount FLU4000C

15 in. dia. Kora Quatrefoil 3 Light Off White Flush Mount (Discontinued)

  • Mfr # FLU4000C
  • Zoro # G409075187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLU4000C
Zoro #
G409075187
UPC #
889048395534
Country of Origin
China

Dimensions

Size Dimension
13.2 in x 13.2 in x 9 in
Canopy Dimensions
5.5 in X 5.5 in X 1 in in
Cord Length
6

Details

Housing Material
Acrylic / Cotton / Iron
Fabric Material
100% Cotton
Shade Color
Off White
Watts
25w
Light Bulb Bass
E12 Screw Terminal
Fixture Housing Color
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.