This item is Discontinued.

Safavieh 15.4 in. dia. Charing 2 Light Antique Gold Cross Flush Mount, Gold LIT4191A

15.4 in. dia. Charing 2 Light Antique Gold Cross Flush Mount, Gold (Discontinued)

  • Mfr # LIT4191A
  • Zoro # G709985247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4191A
Zoro #
G709985247
UPC #
683726360384
Country of Origin
China

Dimensions

Size Dimension
15.375 in x 15.375 in x 6.125 in
Cord Length
6 in

Details

Fixture Housing Color
Antique Gold
Housing Material
Iron
Shade Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.