Zoro Homepage

15.4 in. dia. Charing 2 Light Chrome Cross Flush Mount, Chrome

  • Mfr # LIT4191B

  • Zoro # G010753702


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Iron
Cord Length
6
Canopy Dimensions
7 in X 7 in X 0.75 in
Fixture Housing Color
Chrome
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4191B
Zoro #
G010753702
UPC #
889048322127
Country of Origin
China

Dimensions

Cord Length
6
Canopy Dimensions
7 in X 7 in X 0.75 in
Size Dimension
16 in x 16 in x 6 in

Details

Housing Material
Iron
Fixture Housing Color
Chrome
Shade Color
White
Fabric Material
100% Cotton
Watts
13w
Light Bulb Bass
E26 Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.