This item is Discontinued.

Safavieh 16.1 x 24.8 x 69.3 in. Grenton 4 Tier Plant Shelf, Natural PAT7063A

This item is Discontinued.

Safavieh

16.1 x 24.8 x 69.3 in. Grenton 4 Tier Plant Shelf, Natural (Discontinued)

Mfr # PAT7063A
Zoro # G212933544
UPC # 889048792142
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAT7063A
Zoro #
G212933544
UPC #
889048792142
Country of Origin
China

Dimensions

Dimensions
16.1 in X 24.8 in X 69.3 in

Details

Color
Natural
Finish
Oil
Used For
Residential Use Only
Assembly Required
Yes View Assembly Instructions
Contents
Wood
Weight Capacity
50 lbs.
Metal Type
Galvanized Steel
Wood Species
Eucalyptus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.