Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17.7 x 18.9 x 18.9 in. Baize End Table, Black

  • Mfr # FOX6023B

  • Zoro # G710643259


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Mdf
Color
Black
Weight Capacity
20 Lbs.
Finish Surface Treatment
Paper Coating
Size Dimension
18.9inX18.9inX17.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX6023B
Zoro #
G710643259
UPC #
889048366077
Country of Origin
Taiwan, Province of China

Dimensions

Size Dimension
18.9inX18.9inX17.7in

Details

Tabletop Material
Mdf
Color
Black
Weight Capacity
20 Lbs.
Finish Surface Treatment
Paper Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.