Zoro Homepage

18.5 x 18.5 x 15.7 in. Randor Folding Table, Natural

  • Mfr # PAT7059A

  • Zoro # G811807543


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Natural
Frame Color
Gold
Finish
Oil
Weight Capacity
330 Lbs.
Size Dimension
18.5in X 18.5in X 15.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT7059A
Zoro #
G811807543
UPC #
889048792104
Country of Origin
China

Dimensions

Size Dimension
18.5in X 18.5in X 15.7in

Details

Tabletop Color
Natural
Frame Color
Gold
Finish
Oil
Weight Capacity
330 Lbs.
Metal Type
Galvanized Steel
Wood Content
Eucalyptus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.