This item is Discontinued.

Safavieh 19.5 x 17.5 x 17.5 in. Merlie Trunk, White SEA7037A

19.5 x 17.5 x 17.5 in. Merlie Trunk, White (Discontinued)

  • Mfr # SEA7037A
  • Zoro # G910692965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEA7037A
Zoro #
G910692965
UPC #
889048321182
Country of Origin
Indonesia

Dimensions

Size (Width x Height x Depth)
17.5in x 17.5in x 19.5in

Details

Weight Capacity
23.15 Lbs
Material
Rattan Kubu
Color
White
Finish Surface Treatment
Nc Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.