This item is Discontinued.

Safavieh 19.69 in. Farmond Indoor & Outdoor Modern Concrete Side Table Dark Grey VNN1027A

19.69 in. Farmond Indoor & Outdoor Modern Concrete Side Table Dark Grey (Discontinued)

  • Mfr # VNN1027A
  • Zoro # G211779822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNN1027A
Zoro #
G211779822
UPC #
889048326446
Country of Origin
Viet Nam

Dimensions

Dimensions
21.7 in X 21.7 in X 19.7 in

Details

Finish
Acrylic
Weight Capacity
44 lbs.
Wood Color
Natural
Metal Color
Black
Contents
Concrete
Tabletop Color
Dark Grey
Assembled/Unassembled
Assembled
Intended / Approved Use
Residential Use Only
Wood Species
Oak
Metal Type
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.