This item is Discontinued.

Safavieh 2 ft. 2 in. x 8 ft. Madison 300 Rectangle Power-Loomed Rug Blue & Fuchsia MAD305R-28

2 ft. 2 in. x 8 ft. Madison 300 Rectangle Power-Loomed Rug Blue & Fuchsia (Discontinued)

  • Mfr # MAD305R-28
  • Zoro # G009828107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAD305R-28
Zoro #
G009828107
UPC #
889048591714
Country of Origin
Turkey

Dimensions

Size
2 ft-2inX8 ft
Pile Height
0.375in

Details

Color
Blue/Fuchsia
Pattern
madison
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.