This item is Discontinued.

Safavieh 2 ft. 2 in. x 8 ft. Royal Shag 100 Rectangle Power-Loomed Rug Gray RYG115F-28

2 ft. 2 in. x 8 ft. Royal Shag 100 Rectangle Power-Loomed Rug Gray (Discontinued)

  • Mfr # RYG115F-28
  • Zoro # G109745212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RYG115F-28
Zoro #
G109745212
UPC #
889048670679
Country of Origin
Türkiye

Dimensions

Size
2 ft-2inX8 ft
Pile Height
1 7/8in

Details

Color
Grey
Pattern
royal shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.