This item is Discontinued.

Safavieh 2 ft. 2 in. x 9 ft. Berber Shag Rectangle Area Rug, Creme & Brown BER162A-29

2 ft. 2 in. x 9 ft. Berber Shag Rectangle Area Rug, Creme & Brown (Discontinued)

  • Mfr # BER162A-29
  • Zoro # G509440748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BER162A-29
Zoro #
G509440748
UPC #
195058109765
Country of Origin
Turkey

Dimensions

Size
2ft X9ft
Pile Height
1.18 in
Thickness
1.26 in

Details

Material
Polypropylene
Weave
power loomed
Color
Creme/Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.