This item is Discontinued.

Safavieh 2 ft. 3 in. x 21 ft. Runner Mushroom California Shag Rug SG151-8181-221

2 ft. 3 in. x 21 ft. Runner Mushroom California Shag Rug (Discontinued)

  • Mfr # SG151-8181-221
  • Zoro # G815817265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG151-8181-221
Zoro #
G815817265
UPC #
683726311058
Country of Origin
China

Dimensions

Size
2 ft 3 in x 21 ft

Description

Once popular in the '70's the shag rug is back. With an irresistibly soft pile and wonderful palettes it brings warmth to every decor. Add a rich layer of texture to transitional and contemporary rooms with Classic Shag rugs by Safavieh. With an array of fashion colors these iconic shag rugs are hand-tufted of easy care acrylic pile for plush luxury underfoot. Make a dramatic statement with this innovative floor covering in a choice of shapes. Features: -Design Type - Shag & Flokati . -Rug Collection - California Shag . -Color - Mushroom . -Rug Size - 2 ft. -3 in. x 21 ft. -Origin - Turkey . -Shape - Runner . -Pile Height - 1 in. -Material - Polypropylene . -Weave - Power Loomed . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.