This item is Discontinued.

Safavieh 2 ft. 3 in. x 4 ft. Accent Casual Red Natural Fiber Rug NF730D-24

2 ft. 3 in. x 4 ft. Accent Casual Red Natural Fiber Rug (Discontinued)

  • Mfr # NF730D-24
  • Zoro # G609813855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF730D-24
Zoro #
G609813855
UPC #
683726532583
Country of Origin
China

Dimensions

Pile Height
0.47in
Size
2 ft 3 in x 4 ft

Details

Color
Red
Pattern
natural fiber
Material
Jute
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.