This item is Discontinued.

Safavieh 2 ft. 3 in. x 7 ft. Runner Casual Natural Fiber Rug NF747A-27

2 ft. 3 in. x 7 ft. Runner Casual Natural Fiber Rug (Discontinued)

  • Mfr # NF747A-27
  • Zoro # G710711385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF747A-27
Zoro #
G710711385
UPC #
683726974444
Country of Origin
China

Dimensions

Pile Height
0.50in
Size
2 ft-3inX7 ft

Details

Color
Natural
Pattern
natural fiber
Material
Jute
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.