This item is Discontinued.

Safavieh 2 ft.-3 in. x 7 ft. Runner Indoor-Outdoor Amherst- Ivory and Grey Power Loomed Rug AMT414K-27

This item is Discontinued.

Safavieh

2 ft.-3 in. x 7 ft. Runner Indoor-Outdoor Amherst- Ivory and Grey Power Loomed Rug (Discontinued)

Mfr # AMT414K-27
Zoro # G715815941
UPC # 683726435129
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMT414K-27
Zoro #
G715815941
UPC #
683726435129
Country of Origin
China

Dimensions

Size
2 ft 3 in x 7 ft

Description

Safavieh's Amherst collection is inspired by timeless contemporary designs. Crafted using a power-loomed construction with a polypropylene pile the Amherst is perfect for indoor and outdoor use. Features -Design Type - Indoor/Outdoor. -Rug Collection - Amherst. -Color - Ivory / Grey. -Shape - Runner. -Material - Polypropylene. -Weave - Power Loomed. -Origin - Turkey. -Pile Height - 0.25 in. -Rug Size - 2 ft. 3 in. x 7 ft.-Indoor Use Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.