Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ft. 3 in. x 8 ft. Cedar Brook Rectangle Hand-Loomed Rug Gray & Ivory

  • Mfr # CDR801F-28

  • Zoro # G109825402


product price: $63.15
/ea

Key Features

Weave
hand tufted / hooked
Material
Cotton
Size
2 ft 3 in x 8 ft
Color
Grey/Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR801F-28
Zoro #
G109825402
UPC #
889048661882
Country of Origin
India

Dimensions

Size
2 ft 3 in x 8 ft

Details

Weave
hand tufted / hooked
Material
Cotton
Color
Grey/Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.