This item is Discontinued.

Safavieh 2 ft.-3 in. x 8 ft. Runner Natural Fiber Hand Woven Rug, Ivory NF550B-28

2 ft.-3 in. x 8 ft. Runner Natural Fiber Hand Woven Rug, Ivory (Discontinued)

  • Mfr # NF550B-28
  • Zoro # G809882859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF550B-28
Zoro #
G809882859
UPC #
889048487185
Country of Origin
Türkiye

Dimensions

Thickness
0.19in
Size
2 ft-3inX8 ft

Details

Color
Ivory/Ivory
Pattern
natural fiber
Material
90% Jute, 10% Nz Wool
Weave
hand woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.