This item is Discontinued.

Safavieh 2 Ft. - 4 In. X 6 Ft. - 7 In. Runner- Indoor - Outdoor Courtyard Natural Blue Machine Made Rug CY0727-3101-27

2 Ft. - 4 In. X 6 Ft. - 7 In. Runner- Indoor - Outdoor Courtyard Natural Blue Machine Made Rug (Discontinued)

  • Mfr # CY0727-3101-27
  • Zoro # G010615901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY0727-3101-27
Zoro #
G010615901
UPC #
683726902270
Country of Origin
China

Dimensions

Size
2 ft X 6 ft
Thickness
0.20 in

Details

Color
Natural/Blue
Material
Polyester, Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.