This item is Discontinued.

Safavieh 2 Ft. - 4 In. X 9 Ft. - 11 In. Runner- Indoor - Outdoor Courtyard Olive Natural Machine Made Rug CY0901-1E06-210

2 Ft. - 4 In. X 9 Ft. - 11 In. Runner- Indoor - Outdoor Courtyard Olive Natural Machine Made Rug (Discontinued)

  • Mfr # CY0901-1E06-210
  • Zoro # G810618911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY0901-1E06-210
Zoro #
G810618911
UPC #
683726607359
Country of Origin
China

Dimensions

Size
2ft X10ft
Thickness
0.20 in

Details

Color
Olive/Natural
Material
Polyester, Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.