This item is Discontinued.

Safavieh 2 ft. 6 in. x 10 ft. Runner Traditional Chelsea Ivory and Red Hand Hooked Rug HK751C-210

2 ft. 6 in. x 10 ft. Runner Traditional Chelsea Ivory and Red Hand Hooked Rug (Discontinued)

  • Mfr # HK751C-210
  • Zoro # G809654715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK751C-210
Zoro #
G809654715
UPC #
683726633754
Country of Origin
China

Dimensions

Pile Height
0.25 in
Size
2ft X10ft

Details

Weave
hand tufted / hooked
Material
Wool
Color
Ivory/Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.